£31.79
Ex VAT
£38.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Stay warm and dry with the RT32 Hi-Vis Bomber Jacket. Fully weatherproofed to protect against harsh conditions, this bomber is extremely durable and fully certified to RIS 3279 for safe use on railways.
Features and Benefits
• Waterproof with reinforced taped seams to keep the wearer dry
• Reflective tape ensures visibility in low-lighting conditions and at night
• Insulated and lined to trap the heat and keep the wearer warm
• Four pockets, including a concealed phone pocket and internal chest pocket for ample storage
• Strong two-way zip allows for quick and easy access
• Storm flap protects against the wind and prevents the zip from catching
• The hood can stay concealed or be detached completely to suit requirements
Standards
• CE Certified
• RIS-3279-TOM Issue 1
• EN 343:2019 Class 3:1 X (WP 15,000mm)
• EN 342 (0.336 (M².K/W), 2, X)
• EN ISO 20471 Class 3
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
ECLASS Code | 40010101 |
Fabric Weight | Lining: Nylon 60g/Wadding 170g PU Coated 190gg/m² |
Gender | Unisex |
Material | Nylon/Polyester |
MFR Part No. | RT32 |
Product Type | Bomber Jacket |
Series | 300D Industry High Visibility |
Size | 2XL |
Standards Met | EN 342 (0.336 (M².K/W), 2, X) EN 343:2019 Class 3:1 X (WP 15,000mm) EN ISO 20471 Class 3 RIS-3279-TOM Issue 1 |
UNSPSC Code | 46181531 |