£69.49
Ex VAT
£83.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Padded orange bomber jackets that are designed to withstand arduous weather conditions.
Features and Benefits
• Double elasticated cuffs for protection against water ingress
• Enhanced wearer comfort thanks to arm vents, fleece lined collar and chin protection with adjustable storm cuffs
• Ample storage thanks to ID pocket with flip out design, extra large pockets with hand warmers and 3 pen pockets on the sleeve
Attribute | Value |
---|---|
Brand | Pulsarail |
Colour | Orange |
ECLASS Code | 40010101 |
Material | Polyester |
MFR Part No. | PR496 |
Product Type | Bomber Jacket |
Size | 3XL |
Standards Met | EN 471: 2003 Class 3 GO/RT 3279 |
UNSPSC Code | 46181531 |