£81.49
Ex VAT
£97.79
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
Features:
3M Scotchlite Reflective Tape.
Full length YKK zip concealed by Velcro double storm flap.
Sports style waterproof zip pocket to right chest ideal for mobile phone.
Large external bellowed pockets with separate hand warmer pockets.
Elasticated adjustable storm cuffs for superior fitting.
Underarm ventilation.
Reflective piping detail to all external pocket flaps.
Modern sports style waterproof zip away detachable lined arctic style hood with draw cord.
Unique flip-out ID window design.
3 pen pockets on left sleeve with embroidered eyelets for water expulsion.
Micro-fleece collar for extra warmth and comfort.
Chin protector.
Class 3 waterproof and breathable 300 denier PU polyester outer fabric.
100% polyester Mesh lining.
Conforms to the following:
EN471 Class 3:2
EN343 Class 3:3
GO/RT 3279 | RIS-3279
Attribute | Value |
---|---|
Brand | Pulsar |
Colour | Orange |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | PR515 |
Product Type | Bomber Jacket |
Size | S |
Standards Met | EN 343 Class 3:3 EN 471:2003/Class 3 GO/RT 3279 |
UNSPSC Code | 46181531 |