£41.79
Ex VAT
£50.15
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
The Buckland Class 3 hi-vis softshell jacket is available in vibrant orange and yellow, and has a versatile design to suit various working conditions. Crafted with three layers of recycled content, it ensures year-round protection without compromising sustainability. Meeting the highest visibility standards, the jacket's lightweight design and flexibility enhance comfort, making it a practical choice for unpredictable environments.
Features and Benefits
• Crafted from recycled content for eco-friendly durability
• Semi-concealed zipped chest pocket for convenient storage without compromising on style
• Zipped hand pockets provide additional practicality for on-the-go essentials
• Cuff adjusters tailor the fit for personalised comfort and versatility
• Water-resistant outer layer, windproof, and breathable membrane keeps you warm and dry in harsh weather conditions
• Soft micro-fleece lining against the skin ensures comfort while maintaining warmth
• Shock cord hem-adjuster fine-tunes the jacket's fit for a polished and secure feel
Typical Applications
• Construction
• Roadside work
• Utility and maintenance
• Landscaping and agriculture
• Security personnel
• Emergency responders
• General outdoor working
Standards
• EN ISO 20471 Class 3
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Yellow |
EAN | 5056082310914 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | EcoViz 3L |
MFR Part No. | SJ01-Y-LEO-M |
Product Type | Soft Shell Jacket |
Size | M |
UNSPSC Code | 46181531 |