£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
These high visibility bomber jackets have a comfortable warm filling with waterproof stitched and tape welded seams to keep you dry and comfortable in harsh weather conditions. The jackets are constructed from tough and lightweight polyester material for durability and comfort.
Available Sizes & Selection:
Fit according to chest size. This garment has a 20cm allowance built in for comfort and to allow the garment to be worn over light layers of clothing. If bulkier clothing has to be worn underneath, a larger size may be required.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Yellow |
EAN | 5036140016736 |
ECLASS Code | 40010101 |
Material | Polyester |
MFR Part No. | 2BB |
Product Type | Bomber Jacket |
Series | CL3 |
Size | 2XL |
Standards Met | Class 1 (lowest) water vapour resistance Directive 89/686/EEC EN ISO 20471:2013: Class 2 retro reflective tape performance EN ISO 20471:2013: Class 3 area of fluorescent background and retro reflective tape PREN343 1993:Class 3 (highest) water penetration |
UNSPSC Code | 46181531 |