SKU:
LWR9620034C
MPN:
A04-Y-LEO-M
£69.99
Ex VAT
£83.99
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
The Clovelly Class 3 hi-vis executive anorak offers unparalleled protection and adaptability. Crafted from Ecoviz® 10K recycled fabric, it boasts waterproof, windproof, and breathable features for comfort in all weather conditions. Ideal for diverse professions, its Class 3 rating ensures high visibility and safety compliance.
Features and Benefits
• Ecoviz® 10K 2-layer 300D laminated recycled polyester for superior waterproof, windproof, and breathable performance
• Interactive YKK® zip and mesh-lined body ensure comfort and adaptability
• Concealed lined hood and V-shaped drop tail back for added practicality
• Internal lower zipped pocket and large internal tablet pocket offer secure storage solutions
• Full-length hook and loop-fastened double storm flap enhance weather resistance
• Interacts seamlessly with Leo bodywarmer, softshell, and fleece jackets for versatile layering options
• Shaped high collar adds a touch of style and extra protection
• Lycra storm cuff with stay-put thumbholes for a secure fit and enhanced comfort
• Large hook and loop-fastened front pockets provide convenient and accessible storage
Typical Applications
• Construction sites
• Security personnel
• Emergency responders
• Outdoor events staff
• Utility and maintenance workers
• Roadside work
• Professionals requiring tablet access
• General outdoor work
Standards
• EN ISO 20471 Class 3
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Yellow |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Laminated Recycled Polyester |
MFR Part No. | A04-Y-LEO-M |
Product Type | Executive Anorak |
Series | Clovelly |
Size | M |
UNSPSC Code | 46181531 |