noscriptLeo Workwear CLOVELLY ISO 20471 CL.3 EXECUTIVE ANORAK HI-VIS YELLOW (XL) A04-Y-LEO-XL | Cromwell Tools

Leo Workwear

CLOVELLY ISO 20471 CL.3 EXECUTIVE ANORAK HI-VIS YELLOW (XL)

SKU:

LWR9620034E

MPN:

A04-Y-LEO-XL

£69.99

Ex VAT

£83.99

Inc VAT

IN STOCK (6)

    Product Details

    The Clovelly Class 3 hi-vis executive anorak offers unparalleled protection and adaptability. Crafted from Ecoviz® 10K recycled fabric, it boasts waterproof, windproof, and breathable features for comfort in all weather conditions. Ideal for diverse professions, its Class 3 rating ensures high visibility and safety compliance.


    Features and Benefits
    • Ecoviz® 10K 2-layer 300D laminated recycled polyester for superior waterproof, windproof, and breathable performance
    • Interactive YKK® zip and mesh-lined body ensure comfort and adaptability
    • Concealed lined hood and V-shaped drop tail back for added practicality
    • Internal lower zipped pocket and large internal tablet pocket offer secure storage solutions
    • Full-length hook and loop-fastened double storm flap enhance weather resistance
    • Interacts seamlessly with Leo bodywarmer, softshell, and fleece jackets for versatile layering options
    • Shaped high collar adds a touch of style and extra protection
    • Lycra storm cuff with stay-put thumbholes for a secure fit and enhanced comfort
    • Large hook and loop-fastened front pockets provide convenient and accessible storage


    Typical Applications
    • Construction sites
    • Security personnel
    • Emergency responders
    • Outdoor events staff
    • Utility and maintenance workers
    • Roadside work
    • Professionals requiring tablet access
    • General outdoor work


    Standards
    • EN ISO 20471 Class 3
    • RIS-3279-TOM (orange only)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Leo Workwear

    Colour

    Yellow

    ECLASS Code

    40010101

    Gender

    Unisex

    Material

    Laminated Recycled Polyester

    MFR Part No.

    A04-Y-LEO-XL

    Product Type

    Executive Anorak

    Series

    Clovelly

    Size

    XL

    UNSPSC Code

    46181531