£98.49
Ex VAT
£118.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This modern-style unlined storm coat and body warmer features a PU coated polyester outer for durable, waterproof protection. A series of weatherproofing features including storm cuffs and fleece lining insulates and protects against the wind and cold for a contained and comfortable storm coat.
Features and Benefits
• Versatile coat with seven different wearing options
• RFX™ reflective tape for enhanced visibility during low-light conditions and at night
• Durable 2-way zip closure ensures quick changing
• Storm flap protects against the elements and prevents the zip from catching
• Mobile phone pocket for security and convenience
• Side bellowed pockets contains separate handwarmer pockets
• Elasticated cuffs with adjustable outer cuffs for a secure fit and protection against the elements
• Underarm ventilation prevents heat build-up for wearer comfort
• Convenient flip-out ID window
• Machine washable at 40°C
• Zip away lined arctic style hood for convenience
• Fleece-lined collar for extra warmth and comfort
• Soft-touch cotton microfibre lining reverses to grey
• Drawcord at the waist for more precise fitting
Standards
• CE Certified
• EN ISO 20471 (storm coat - class 3, body warmer - class 2)
• EN343 Class 3:3 (storm coat only)
• RIS-3279
Approvals
• Oeko-Tex® Standard 100
Attribute | Value |
---|---|
Brand | Pulsarail |
Colour | Orange |
ECLASS Code | 40010101 |
Gender | Men |
Material | Polyester |
MFR Part No. | PR497 |
Product Type | Coat |
Size | L |
Standards Met | EN343 Class 3:3 (storm coat only) EN ISO 20471 (storm coat - class 3, body warmer - class 2) RIS-3279 |
UNSPSC Code | 46181531 |