£64.49
Ex VAT
£77.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Original Pulsarail chevron design 3M Scotchlite reflective tape to EN471:2003 class 3 specification. EN343:2003 class 3 breathable, class 3 waterproof 300 Denier PU coated Polyester outer fabric. Modern sports style waterproof zip away lined arctic style hood, detachable by press stud with fleeced collar for extra warmth and comfort. 6oz Polyester wadding with soft touch cotton micro fibre lining. Full length YKK 2-way zip concealed by hook-n-loop storm flap, adjustable storm cuffs for superior fitting, unique design under arm ventilation system. Unique flip-out ID window design. Modern sports style waterproof zip pocket to right chest ideal for mobile phone, 3 pen pockets on left sleeve with embroidered eyelets for water expulsion, large external bellowed pockets with separate hand warmer pockets, concealed pocket under storm flap, internal chest pocket, reflective 3M piping detail to external pocket flaps. Garment conforms to EN471:2003 class 3 & GO/RT 3279.
Attribute | Value |
---|---|
Brand | Pulsarail |
Colour | Orange |
ECLASS Code | 40010101 |
Gender | Men |
Material | Polyester |
MFR Part No. | PR502 |
Product Type | Coat |
Size | L |
Standards Met | EN 471: 2003 Class 3 GO/RT 3279 |
UNSPSC Code | 46181531 |