Pulsarail

Coat, Men, Orange, Polyester, M

SKU:

PBN9626032B

MPN:

PR497

£98.49

Ex VAT

£118.19

Inc VAT

IN STOCK (2)

    Product Details

    This modern-style unlined storm coat and body warmer features a PU coated polyester outer for durable, waterproof protection. A series of weatherproofing features including storm cuffs and fleece lining insulates and protects against the wind and cold for a contained and comfortable storm coat.


    Features and Benefits
    • Versatile coat with seven different wearing options
    • RFX™ reflective tape for enhanced visibility during low-light conditions and at night
    • Durable 2-way zip closure ensures quick changing
    • Storm flap protects against the elements and prevents the zip from catching
    • Mobile phone pocket for security and convenience
    • Side bellowed pockets contains separate handwarmer pockets
    • Elasticated cuffs with adjustable outer cuffs for a secure fit and protection against the elements
    • Underarm ventilation prevents heat build-up for wearer comfort
    • Convenient flip-out ID window
    • Machine washable at 40°C
    • Zip away lined arctic style hood for convenience
    • Fleece-lined collar for extra warmth and comfort
    • Soft-touch cotton microfibre lining reverses to grey
    • Drawcord at the waist for more precise fitting


    Standards
    • CE Certified
    • EN ISO 20471 (storm coat - class 3, body warmer - class 2)
    • EN343 Class 3:3 (storm coat only)
    • RIS-3279


    Approvals
    • Oeko-Tex® Standard 100


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Pulsarail

    Colour

    Orange

    ECLASS Code

    40010101

    Gender

    Men

    Material

    Polyester

    MFR Part No.

    PR497

    Product Type

    Coat

    Size

    M

    Standards Met

    EN343 Class 3:3 (storm coat only) EN ISO 20471 (storm coat - class 3, body warmer - class 2) RIS-3279

    UNSPSC Code

    46181531