£66.99
Ex VAT
£80.39
Inc VAT
19 Variations Available
Product Details
Product Specification
300 Denier breathable and waterproof coated polyester with a 100% Polyester mesh lining.
The coat has the option of having a thermal Thinsulate liner (G80LDS) that can zip into the coat to make it a suitable for wear all year round.
Underarm zipped ventilation.
3M Scotchlite reflective tape on the body and sleeves.
Internal chest pocket.
Zipped outer hand pockets.
New Nordic style detachable hood.
Full length YKK 2-way zip fastening concealed by a double storm flap.
Adjustable neoprene storm cuffs.
Attribute | Value |
---|---|
Brand | Pulsar |
Colour | Orange |
ECLASS Code | 40010101 |
Material | Polyester |
MFR Part No. | PR705 |
Product Type | Coat |
Size | 14 |
Standards Met | EN20471 Class 3. EN340 / ISO 13688 EN343 Class 3:3 waterproof and breathable. GORT 3279 - RIS 3279 TOM |
UNSPSC Code | 46181531 |