£40.99
Ex VAT
£49.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Breathable fabric for extra comfort.
Two-way zip front with studded storm flap.
Detachable drawstring hood.
Drawstring hem.
Two hip pockets with hook-n-loop fastened flaps.
Inside pocket.
Knitted storm cuffs.
PU coated stain resistant fabric.
100% Polyester.
Conforms to: EN471 class 3:2
EN343 class 3:2
EN342 class 3 & GO/RT 3279
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
EAN | 5036108129720 |
ECLASS Code | 40010101 |
Material | Polyester |
MFR Part No. | RT34 |
Product Type | Coat |
Size | L |
Standards Met | EN342 class 3 & GO/RT 3279 EN343 class 3:2 EN471 class 3:2 |
UNSPSC Code | 46181531 |