£38.79
Ex VAT
£46.55
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
This breathable high-vis coat effectively protects against the elements without overheating its wearer. High visibility tape ensures the wearer is visible in harsh weather conditions or in low light to keep you both productive and safe.
Features and Benefits
• Available in a wide range of sizes to suit all
• Concealed hood for convenience
• Full zip coat closure up to the neck to keep out the cold
• Double storm flap with press stud closure protects against the wind
• Nylon/polyester quilt lining for insulation and comfort
• Elasticated storm cuffs protect against the ingress of the elements
• Durable stitched and welded seams
• Lower pockets with flap closures for protection against the rain
• Polyester/PU coating repels the rain
• One inside pocket for ample storage
Standards
• Certified to EN ISO 20471:2013 Class 3
• Certified to EN343 Class 2 breathing fabric
• RIS3278TOM - Orange coat only
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Orange |
EAN | 5036140459281 |
ECLASS Code | 40010101 |
Fabric Weight | 1050g/m² |
Gender | Unisex |
Material | Polyester |
MFR Part No. | SFJPU01 |
Product Type | Coat |
Size | XL |
Standards Met | EN343 Class 2 EN ISO 20471:2013 Class 3 |
UNSPSC Code | 46181531 |