£21.49
Ex VAT
£25.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Hi-vis orange traffic jacket comprising of a concealed hood, knitted storm cuffs, front zipper and 4 pockets (1 inside breast pocket, 1 security pocket and 2 lower pockets with flaps).
Features:
-PU coated polyester
-Quilted lining with heavy weight (160gsm) polyester filling
-Two-way heavy duty zip front with storm flap
-Internal 'Wicking' strip
-Fully taped seams
-EN471 Class 3
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5030566021909 |
ECLASS Code | 40010101 |
Fabric Weight | 160g/m² |
Material | Polyester |
MFR Part No. | CTJENGORXL |
Product Type | Jacket |
Standards Met | EN471 Class 3 EN IS0 20471 |
UNSPSC Code | 46181531 |