noscriptDartmoor EcoViz® Bomber Jackets | Cromwell Tools

Leo Workwear

Dartmoor EcoViz® Bomber Jackets

15 Variations

Providing excellent protection against the elements, the EcoViz™ 10K bomber jacket is a practical and comfortable option. The 2-layer laminated fabric is made sustainably from 89% reclaimed polyester fibres, which offers a breathable material that is both windproof and waterproof.

Features and Benefits
• Lycra storm cuff and cuff adjusters to keep out the cold
• High collar with chin protector for the neck and lower face from harsh weather
• Stud-detachable hood for convenience
• Velcro® fastened storm flap and pockets for warmth and security
• Internal storage pockets for safety glasses, goggles, and tablets
• Hand warmer pockets for extended periods working outside
• Convenient ID pocket with window

Standards
• EN ISO 20471 Class 3
• EN343 3:3
• RIS-3279-TOM *Orange bomber jacket only*

Notes
• 11% PU membrane
• Available in orange and yellow