£147.00
Ex VAT
£176.40
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
Rail spec breathable storm coat features:
3 layer, 100% polyester woven twill with highly breathable PU laminate membrane.
Reflective Tape to body, sleeves with shoulder braces.
Full length YKK 2-way interactive zip fastening.
Double storm flap concealing a zipped pocket and pen sleeves.
Full width lower document pockets with self-closing flaps.
Side hand warmer pockets with zip fastening.
Velcro adjustable wrap around storm cuffs and neoprene inner cuff.
Hidden zipped chest pocket to right hand breast.
Underarm ventilation.
Internal breast pocket.
Unique flip out ID window.
Chin protector.
100% polyester mesh lining for breathability.
Draw cord in body for optimum fit.
Two internal A4 pockets.
Suitable for use in the automotive industry (Car Safe).
Conforms to the following:
EN ISO 20471 Class 3
EN343 Class 3:3
GO/RT 3279 | RIS-3279
Attribute | Value |
---|---|
Brand | Pulsar |
Colour | Orange |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | EVO250 |
Product Type | Storm Coat |
Series | Evolution |
Size | XL |
Standards Met | EN343:2003 Class 3:3 EN ISO 20471:2013 Class 3 |
UNSPSC Code | 46181531 |