£77.49
Ex VAT
£92.99
Inc VAT
6 Variations Available
Product Details
Product Specification
The FR/ARC High Visibility Anorak features a fixed hood with a drawstring concealed in the collar, a hidden zipper under a storm flap with press studs, a large hood accommodating helmets, sleeves with press stud adjustments, and two practical patch pockets. This jacket is designed to provide comprehensive protection and functionality for individuals in various work environments.
Features and Benefits
• Fixed hood with hidden drawstring in the collar
• Hidden zipper under storm flap with press stud
• Large hood which fits over helmets
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Orange/Navy Blue |
ECLASS Code | 40010101 |
MFR Part No. | ARC-LR4055 L05/03 2XL |
Product Type | Jacket |
Size | 2XL |
Standards Met | EN ISO 11612:2015 A1, B1, C1 IEC 61482-2-2009, Class 1, ATPV 21,1 cal/cm2 |
UNSPSC Code | 46181531 |