noscriptTranemo FR/ARC ANORAK HV ORANGE (2XL) ARC-LR4055 L05 2XL | Cromwell Tools

Tranemo

FR/ARC ANORAK HV ORANGE (2XL)

SKU:

TMO9620002E

MPN:

ARC-LR4055 L05 2XL

£76.99

Ex VAT

£92.39

Inc VAT

IN STOCK (1)

    Product Details

    The FR/ARC Waterproof High Visibility Jacket is a flame-retardant, arc-rated, and waterproof garment with high visibility. It features a fixed hood with a drawstring, discreetly stored in the collar. The jacket is equipped with a hidden zipper under a storm flap secured with press studs for enhanced protection.


    Features and Benefits
    • Large hood which fits over helmets
    • Sleeves with press stud adjustments
    • Two patch pockets


    Product Specification
    Attribute
    Value

    Brand

    Tranemo

    Colour

    Orange

    ECLASS Code

    40010101

    MFR Part No.

    ARC-LR4055 L05 2XL

    Product Type

    Jacket

    Size

    2XL

    Standards Met

    EN ISO 11612:2015 A1, B1, C1 IEC 61482-2-2009, Class 1, ATPV 21,1 cal/cm2

    UNSPSC Code

    46181531