£76.99
Ex VAT
£92.39
Inc VAT
18 Variations Available
Product Details
Product Specification
The FR/ARC Waterproof High Visibility Jacket is a flame-retardant, arc-rated, and waterproof garment with high visibility. It features a fixed hood with a drawstring, discreetly stored in the collar. The jacket is equipped with a hidden zipper under a storm flap secured with press studs for enhanced protection.
Features and Benefits
• Large hood which fits over helmets
• Sleeves with press stud adjustments
• Two patch pockets
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Yellow |
ECLASS Code | 40010101 |
MFR Part No. | ARC-LR4055 L53 2XL |
Product Type | Jacket |
Size | 2XL |
Standards Met | EN ISO 11612:2015 A1, B1, C1 IEC 61482-2-2009, Class 1, ATPV 21,1 cal/cm2 |
UNSPSC Code | 46181531 |