£86.49
Ex VAT
£103.79
Inc VAT
6 Variations Available
Product Details
Product Specification
FR41
This lightweight waterproof and windproof jacket offers excellent protection, in harsh or foul weather conditions. Features include a studded storm flap, front flapped pockets and adjustable cuffs.
Conforms to: EN471 3:2, EN ISO 14116 INDEX 1, EN343 CLASS 3:1,
EN1149-5, EN13034.
Colour: yellow.
Attribute | Value |
---|---|
Brand | Portwest |
ECLASS Code | 40010101 |
MFR Part No. | FR41 |
Product Type | Jacket |
UNSPSC Code | 46181531 |