£21.49
Ex VAT
£25.79
Inc VAT
3 Variations Available
Product Details
Product Specification
PCRTJ
Designed for the Rail industry. Hercules GO/RT 3279 EN471 Class 3 polycotton jacket. 80% polyester 20% cotton. Reflective tape full configuration. Side elastication. Zip front fastening. Pockets - 1 chest, 2 lower jetted.
Colour: Hi-vis orange.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Orange |
EAN | 5054011127046 |
ECLASS Code | 40010101 |
Material | Cotton/Polyester |
MFR Part No. | PCRTJ |
Product Type | Jacket |
Size | L |
Standards Met | GO/RT 3279 EN471 Class 3 |
UNSPSC Code | 46181531 |