SKU:
GDF9624281C
MPN:
3915150/001
£68.49
Ex VAT
£82.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Designed specifically for use in cold environments. Constructed from 420D nylon outer fabric, 170gsm thermally-bonded polyester insulation, polyester inner lining. And reflective tape. 280gsm polyester fleece collar with knitted cuffs, two way zip with high rise padded baffle behind. Two lower pockets and one chest pocket.
CE Marked (minimal risk).
Attribute | Value |
---|---|
Brand | Goldfreeze |
Colour | Yellow/Navy Blue |
ECLASS Code | 40010101 |
Fabric Weight | 280g/m² |
Gender | Unisex |
Material | Nylon Polyester |
MFR Part No. | 3915150 |
Product Type | Jacket |
Series | Hi-Glo 05 |
Size | M |
Standards Met | CE |
UNSPSC Code | 46181531 |