SKU:
GDF9624291C
MPN:
3905230/001
£84.99
Ex VAT
£101.99
Inc VAT
7 Variations Available
Product Details
Product Specification
A durable and practical range that also provides comfort and functionality. The concept of the design is based on a 5 layer system that is constructed in such a way as to trap multiple layers of air within the garment. Constructed from 420D nylon outer fabric. 235gsm thermally-bonded polyester insulation, polyester inner lining and reflective tape. 280gsm polyester fleece collar. Two way zip with high rise padded baffle behind with two lower pockets and one chest pocket.
Superior performance to EN342 standards down to -64.2°C.
Attribute | Value |
---|---|
Brand | Goldfreeze |
Colour | Yellow/Navy Blue |
ECLASS Code | 40010101 |
Fabric Weight | 280g/m² |
Gender | Unisex |
Material | Nylon Polyester |
MFR Part No. | 3905230 |
Product Type | Jacket |
Series | Hi-Glo 25 |
Size | M |
Standards Met | EN 342 |
UNSPSC Code | 46181531 |