SKU:
GDF9624301C
MPN:
3905340/001
£93.49
Ex VAT
£112.19
Inc VAT
6 Variations Available
Product Details
Product Specification
A durable and practical range that also provides comfort and functionality. The concept of the design is based on a 5 layer system that is constructed in such a way as to trap multiple layers of air within the garment. Constructed from 420D nylon outer fabric with 340gsm thermally-bonded polyester insulation and reflective tape.
Ultimate freezer protection to EN342 standards down to -83.3°C.
Attribute | Value |
---|---|
Brand | Goldfreeze |
Colour | Yellow/Navy Blue |
ECLASS Code | 40010101 |
Fabric Weight | 280g/m² |
Gender | Unisex |
Material | Nylon Polyester |
MFR Part No. | 3905340 |
Product Type | Jacket |
Series | Hi-Glo 40 |
Size | M |
Standards Met | EN342 |
UNSPSC Code | 46181531 |