Goldfreeze

Hi-Glo 40, Jacket, Unisex, Yellow/Navy Blue, Nylon/Polyester, XL

SKU:

GDF9624301E

MPN:

3905340/003

£93.49

Ex VAT

£112.19

Inc VAT

IN STOCK (3)

    Product Details

    A durable and practical range that also provides comfort and functionality. The concept of the design is based on a 5 layer system that is constructed in such a way as to trap multiple layers of air within the garment. Constructed from 420D nylon outer fabric with 340gsm thermally-bonded polyester insulation and reflective tape.
    Ultimate freezer protection to EN342 standards down to -83.3°C.


    Product Specification
    Attribute
    Value

    Brand

    Goldfreeze

    Colour

    Yellow/Navy Blue

    ECLASS Code

    40010101

    Fabric Weight

    280g/m²

    Gender

    Unisex

    Material

    Nylon Polyester

    MFR Part No.

    3905340

    Product Type

    Jacket

    Series

    Hi-Glo 40

    Size

    XL

    Standards Met

    EN342

    UNSPSC Code

    46181531