noscriptHi-Vis CL3 Bomber Jacket (EN20471) Yellow or Orange | Cromwell Tools

Sitesafe

Hi-Vis CL3 Bomber Jacket (EN20471) Yellow or Orange

10 Variations

These hi-visibility yellow and orange bomber jackets are perfect for safety and protection against the elements. Closed with a zipper and snap buttons, these jackets are designed to keep the wind and rain out, keeping the wearer comfortable and visible.

Features and Benefits
• Internal and external pockets for safe storage
• Zips up to the chin for added neck protection
• Silver reflective tape banding on the sleeves, body, shoulders, and back

Typical Applications
• Night work
• Nighttime road works
• Adverse weather conditions
• Construction works
• Road traffic accident scenes

Standards
• CE 0321
• EN343:2003 3:1
• EN ISO 20471:2013 + A1:2016 Class 3

Notes
• Silver banding 5cm wide
• Available in Orange and yellow

*Images are for illustration purposes only*