noscriptPortwest Hi-Vis Jacket, Yellow, Women's (3XL) LW70YERXXXL | Cromwell Tools

Portwest

Hi-Vis Jacket, Yellow, Women's (3XL)

SKU:

POR9622691G

MPN:

LW70YERXXXL

£36.99

Ex VAT

£44.39

Inc VAT

OUT OF STOCK

    Product Details

    A stylish breathable, high-visibility jacket that has been designed with a contemporary silhouette and angled reflective tape that ensures an attractive flattering fit.


    Features and Benefits
    • Waterproof and breathable with taped seams that prevent water penetration
    • Durable and reliable due to packaway hood and storm flap that protects wearers from the elements


    Typical Applications
    • Outdoor use
    • General industry


    Product Specification
    Attribute
    Value

    Brand

    Portwest

    ECLASS Code

    40010101

    Fabric Weight

    190g/m²

    Gender

    Women

    Material

    Polyester

    MFR Part No.

    LW70YER

    Product Type

    Jacket

    Standards Met

    ANSI/ISEA 107-2015 TYPE R CLASS 3 EN 343 Class 3:3 EN ISO 20471 Class 3

    UNSPSC Code

    46181531