£36.99
Ex VAT
£44.39
Inc VAT
7 Variations Available
Product Details
Product Specification
A stylish breathable, high-visibility jacket that has been designed with a contemporary silhouette and angled reflective tape that ensures an attractive flattering fit.
Features and Benefits
• Waterproof and breathable with taped seams that prevent water penetration
• Durable and reliable due to packaway hood and storm flap that protects wearers from the elements
Typical Applications
• Outdoor use
• General industry
Attribute | Value |
---|---|
Brand | Portwest |
ECLASS Code | 40010101 |
Fabric Weight | 190g/m² |
Gender | Women |
Material | Polyester |
MFR Part No. | LW70YER |
Product Type | Jacket |
Standards Met | ANSI/ISEA 107-2015 TYPE R CLASS 3 EN 343 Class 3:3 EN ISO 20471 Class 3 |
UNSPSC Code | 46181531 |