Tranemo

Hi-Vis Jackets, Orange/Navy

8 Variations

Hi-visibility winter parkas that are suitable for arduous conditions. The outer shell is constructed from 100% polyester with T-TEX RS PU-coating (205g/m²).

Features and Benefits:
•Taped seams and detachable fleece/quilt lining offer wearers warmth and comfort
•Detachable hood, wind and waterproof fabric and two-way zip closing with storm flap, protect wearers from the elements
•Ample storage thanks to two concealed pockets, one for document/Ipad and one for mobile phone, chest pockets with key-ring holder, inside pockets and front pockets
•Enhanced wearer comfort due to draw cords at the waist and bottom of the jacket, adjustable cuffs and inside knitted wind-stopper

Typical Applications:
•Outdoor use
•Warehouses
•Wet environments

Notes:
•The garment is tested in a 3 layer system together with basic underwear
•Certified for working conditions for 1h at -32°C or 8h at -19°C