Halo

Hi-Vis Lightweight Jacket, 4XL, Orange, Polyester, EN20471

SKU:

HAL9624418L

MPN:

9624418L

£5.00

Ex VAT

£6.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Band & Brace Hi-Vis Lightweight Jackets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment. These 100% polyester tricot lightweight jackets are very comfortable with coverage on the arms ideal for colder climates. The 5cm reflective tape is attached around the sleeves, waist, shoulders and back in a 2 Band & Brace style. The Halo® safety range features inclusive sizing to suit a diverse workforce and ensure comprehensive protection for all.


    Features and Benefits
    • Lightweight design for optimum comfort
    • 100% polyester construction which is oil and stain-resistant for durability
    • 2 Band & Brace reflective tape design around the sleeves, waist, shoulders and back with a 300m reflective distance to ensure maximum visibility
    • Hook and loop closure makes the product easy to don and doff as needed
    • Long sleeved design keeps you warm in colder weather
    • Available in either yellow or orange as well as a range of sizes to suit your need


    Standards
    • Halo® products are BSI tested
    • EN 20471
    • RIS-3279-TOM (Orange only)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Orange

    EAN

    5036140488465

    ECLASS Code

    40010101

    Fabric Weight

    120g/m²

    Gender

    Unisex

    Material

    Polyester

    Product Type

    Jacket

    Size

    4XL

    Standards Met

    EN ISO 20471:2013 Class 3

    UNSPSC Code

    46181531