£199.00
Ex VAT
£238.80
Inc VAT
16 Variations Available
Product Details
Product Specification
High-visibility parkas with taped seams and quilted lining.
Features and Benefits:
•Durable and versatile due to the two-way zip closing with storm flap and wind and waterproof construction (according to EN 343)
•Comfortable thanks to the detachable hood, thin quilted lining and detachable lining with fleece in body and quilted sleeves
•Ample storage due to chest pockets with velcro closing and keyring holder, two concealed pockets with zip, one for document/Ipad and one for mobile phone, inside pockets with zip and front pockets with flap
•Additional versatility due to draw cords at the waist and bottom of the jacket, zip in access for back heat seal badges, adjustable cuffs and inside knitted wind-stopper
Typical Applications:
•Outdoor use
•Construction
•Traffic management
Notes:
•Certified for working conditions for 1h at -32°C or 8h at -19°C
•The garment is tested in a 3 layer system together with basic underwear
Attribute | Value |
---|---|
Brand | Tranemo |
ECLASS Code | 40010101 |
Fabric Weight | 205g/m² |
Material | Polyester |
MFR Part No. | 4818 46 |
Product Type | Coat |
Standards Met | EN ISO 20471: CL.3, EN 343: 3.1, *EN 342: (4818+4826) |
UNSPSC Code | 46181531 |