noscriptLeo Workwear Hi-Vis Vest, Flame Resistant Finish, Yellow, Size 18 (XXL) SJL01-Y-LEO-XXL | Cromwell Tools

Leo Workwear

Hi-Vis Vest, Flame Resistant Finish, Yellow, Size 18 (XXL)

SKU:

LWR9620825P

MPN:

SJL01-Y-LEO-XXL

£33.49

Ex VAT

£40.19

Inc VAT

IN STOCK (2)

    Product Details

    The Honeywell Class 2 softshell jacket has been designed specifically for women, and consists of three layers to protect and insulate against harsh weather conditions.


    Features and Benefits
    • All three fabric layers are made from recycled content for a sustainable choice
    • Water-resistant outer layer provides a windproof, and breathable membrane for all weathers
    • Soft micro-fleece lining is comfortable against the skin
    • Zipped front hand pockets with pullers for easy access to convenient storage
    • Internal zip-fastened patch pocket for valuables
    • Retromax® + premium reflective tape technology provides enhanced visibility


    Typical Applications
    • Construction Sites
    • Industrial
    • Trades
    • Road working


    Standards
    • EN ISO 20471 Class 2
    • RIS-3279-TOM (orange only)


    Product Specification
    Attribute
    Value

    Brand

    Leo Workwear

    ECLASS Code

    40010101

    Material

    Polyester

    MFR Part No.

    SJL01-Y

    Standards Met

    EN1149 EN 14116 INDEX 1/5H/40 EN ISO 20471:2013 CLASS 2:2

    UNSPSC Code

    46181531