noscriptHi-Vis Waterproof Coat, PU Coated | Cromwell Tools

Sitesafe

Hi-Vis Waterproof Coat, PU Coated

10 Variations

For outdoor work in all environments, this high visibility coat is both waterproof and wind-resistant. Complete with zip and stud closures, this coat protects against harsh weather while keeping you visible and safe during both day and night.

Features and Benefits
• Detachable hood with adjustable pull strings to suit the wearer
• Adjustable cuffs to achieve the best fit
• 2 external pockets with press-stud closures

Standards
• EN343:2003 3:1
• EN ISO 20471:2013 + A1:2016 Class 3
• EN1149-5 Antistatic

Warnings
• Keep the coat clean to ensure maximum visibility
• Hearing and peripheral vision may be impaired when wearing the hood

Notes
• Machine washable
• For full visibility, keep coat buttoned at all times
• Weight: 120gsm

*Images are for illustration purposes only*