£69.99
Ex VAT
£83.99
Inc VAT
12 Variations Available
Product Details
Product Specification
Hi-vis jackets constructed from 195gsm Siopor® Ultra 100% polyester fabric with 100% PU coating. The jackets are 100% waterproof and windproof, highly breathable and tear resistant and offer wearers good cold protection. They feature taped seams, an extended back, a foldaway hood, zip closure under flap with touch and close fastening, two inset pockets, one inset chest pocket and phone, sleeve, pen and mica pockets.
Conforms to EN ISO 20471:2013 +A1:200, EN343:2003 +A1:2007 3 3, EN14058:2004 2XXXX and RIS-3279-TOM (orange only).
Attribute | Value |
---|---|
Brand | Sioen |
Colour | Yellow |
EAN | 5414718017604 |
ECLASS Code | 40010101 |
Fabric Weight | 195g/m² |
Material | Polyester |
MFR Part No. | 404AA2EU1FY1 |
Product Type | Bomber Jacket |
Series | Hobson |
Size | L |
Standards Met | CE EN 14058:2004 2 EN 343:2003 + A1:2007/Class 3-3 EN ISO 13688:2013 EN ISO 20471:2013/Class 3 |
UNSPSC Code | 46181531 |