SKU:
LWR9620825C
MPN:
SJL01-O-LEO-M
£33.49
Ex VAT
£40.19
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
The Honeywell Class 2 softshell jacket has been designed specifically for women, and consists of three layers to protect and insulate against harsh weather conditions.
Features and Benefits
• All three fabric layers are made from recycled content for a sustainable choice
• Water-resistant outer layer provides a windproof, and breathable membrane for all weathers
• Soft micro-fleece lining is comfortable against the skin
• Zipped front hand pockets with pullers for easy access to convenient storage
• Internal zip-fastened patch pocket for valuables
• Retromax® + premium reflective tape technology provides enhanced visibility
Typical Applications
• Construction Sites
• Industrial
• Trades
• Road working
Standards
• EN ISO 20471 Class 2
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Orange |
ECLASS Code | 40010101 |
Gender | Women |
Material | EcoViz 3L |
MFR Part No. | SJL01-O-LEO-M |
Product Type | Softshell Hi Vis Jacket |
Series | Honeywell |
Size | M |
UNSPSC Code | 46181531 |