£34.99
Ex VAT
£41.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Hi-vis jackets constructed from 100% polyester outer (215g/m²), 300D Oxford weave, Nylon lining (60g/m², wadding 170g/m²) and PU coating.
Features and Benefits
• Stain resistant finish keeps garment looking clean and prolongs life
• Taped waterproof seams and zip closure with five stud storm flap to keep wearer warm and dry
• Ample storage due to two jetted pockets, one inside patch pocket and a mobile pocket
Typical Applications
• Railway
• Traffic work
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
EAN | 5036108057641 |
ECLASS Code | 40010101 |
Fabric Weight | 190g/m² |
Material | Nylon Polyester |
MFR Part No. | RT30 |
Product Type | Jacket |
Size | M |
Standards Met | EN373 Class 3:1 EN ISO 20471:2013 Class 3 RIS-3279-TOM |
UNSPSC Code | 46181531 |