Portwest

Jacket, Orange, Nylon/Polyester, XL

SKU:

POR9625203D

MPN:

RT30ORRXL

£34.99

Ex VAT

£41.99

Inc VAT

IN STOCK (17)

    Product Details

    Hi-vis jackets constructed from 100% polyester outer (215g/m²), 300D Oxford weave, Nylon lining (60g/m², wadding 170g/m²) and PU coating.


    Features and Benefits
    • Stain resistant finish keeps garment looking clean and prolongs life
    • Taped waterproof seams and zip closure with five stud storm flap to keep wearer warm and dry
    • Ample storage due to two jetted pockets, one inside patch pocket and a mobile pocket


    Typical Applications
    • Railway
    • Traffic work


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Portwest

    Colour

    Orange

    ECLASS Code

    40010101

    Fabric Weight

    190g/m²

    Material

    Nylon Polyester

    MFR Part No.

    RT30

    Product Type

    Jacket

    Size

    XL

    Standards Met

    EN373 Class 3:1 EN ISO 20471:2013 Class 3 RIS-3279-TOM

    UNSPSC Code

    46181531