£19.49
Ex VAT
£23.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Ideal for tough conditions, this hardwearing waterproof jacket ensures maximum protection against harsh weather while keeping the wearer as comfortable as possible. Lightweight and breathable, it prevents the build-up of heat and humidity to maintain productivity despite the weather.
Features and Benefits
• Taped seams prevent the ingress of water for a 100% waterproof jacket
• Anti-wicking fabric at hems and cuffs keep the hands and arms dry for comfort
• Concealed hood can be worn or put away for convenience
• Air vents under the arms prevent heat and humidity build-up
• Reflective tape ensures visibility in low-light conditions
• Inner elasticated cuff for a secure fit that keeps the wind out
• Vented back and eyelets to keep wearers cool and comfortable
• Rated 50+ UPF to protect against 98% of UV rays
Standards
• CE Certified
• EN ISO 20471:2013
• EN343:2019 Class 3:1
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
ECLASS Code | 40010101 |
Fabric Weight | 170g/m² |
Gender | Unisex |
Material | Polyester |
MFR Part No. | H440 |
Product Type | Jacket |
Series | 190T Essentials |
Size | 2XL |
Standards Met | EN343 Class 3:1 EN ISO 20471 2013 |
UNSPSC Code | 46181531 |