£38.79
Ex VAT
£46.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Designed to meet the new requirements for class 3:3 railwear, this jacket will give peace of mind to workers relying on clothing to ensure their safety every day. Like all our HiVis garments, this jacket has been rigourosly tested to ensure it meets the required standards. 100% polyester with a stain resistant finish, PU coated and a polyester mesh lining. Certified to EN471 class 3:2 & EN343 class 3:3 & GO/RT 3279.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
ECLASS Code | 40010101 |
Material | Polyester |
MFR Part No. | RT60 |
Product Type | Jacket |
Size | XL |
Standards Met | EN 343 Class 3:3 EN 471 Class 3:2 GO/RT 3279 |
UNSPSC Code | 46181531 |