£20.49
Ex VAT
£24.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
100% polyester hi-visibility fleece jackets.
Features and Benefits
• 3M silver reflective tape around the waist, shoulders and back, aids wearer visibility and safety in low light conditions
• Elasticated collar and cuffs ensure wearer comfort
Notes
• Images and for illustration purposes only
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Orange |
EAN | 5036140461796 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
Product Type | Jacket |
Size | L |
Standards Met | Class 3 ENISO 20471:2013 standard |
UNSPSC Code | 46181531 |