£32.49
Ex VAT
£38.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Waterproof, wind resistant hi-vis jackets designed to keep you warm and dry whilst giving the wearer increased visibility. The garment features a drawstring hood, knitted storm cuffs and a two-way zip front with studded storm flap.
Features:
-4 pockets for ample storage including a concealed phone pocket
-Pack away hood, taped seams, two-way zip and contrast panels to conceal dirt
-Quilt lined for thermal insulation
-50+ UPF rated fabric to block 98% of UV rays
-Water beads away from water resistant fabric surface
-CE certified and certified to EN ISO 20471 after 50x washes
-Bio motion tape pattern to improve recognition of human shape at distance
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow/Navy Blue |
ECLASS Code | 40010101 |
Fabric Weight | 210g/m² |
Material | Polyester |
MFR Part No. | S466 |
Product Type | Jacket |
Size | 2XL |
Standards Met | EN 342 Class 3:1 EN 343 Class 3:1 EN ISO 20471:2013 Class 3:2 |
UNSPSC Code | 46181531 |