£63.01
Ex VAT
£75.61
Inc VAT
Product Details
Product Specification
Product Documents
Fixed hood with drawstring, under-arm ventilation, zip and press-stud closure. Two patched pockets, high frequency welded seams. Back length 85cm. Conforms with EN471.
Attribute | Value |
---|---|
Brand | Sioen |
Colour | Yellow |
ECLASS Code | 40010101 |
Material | Polyester |
MFR Part No. | JK3720-M |
Product Type | Jacket |
Size | M |
Standards Met | EN 471 |
UNSPSC Code | 46181531 |