£54.49
Ex VAT
£65.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Two hip pockets with hook-n-loop fastened flaps. Drawstring hood and hem. Knitted storm cuffs. Two way zip front with studded storm flap. Lining detachable reversible bodywarmer.
Certified to EN471 Class 3 and
EN343 Class 3:1.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow |
EAN | 5036108041770 |
ECLASS Code | 40010101 |
Material | Polyester |
MFR Part No. | S468 |
Product Type | Jacket |
Size | M |
Standards Met | EN 343 Class 3:1 EN 471 Class 3 |
UNSPSC Code | 46181531 |