£75.49
Ex VAT
£90.59
Inc VAT
11 Variations Available
Product Details
Product Specification
195gsm Siopor® Ultra 100% polyester with 100% PU coating. 100% waterproof, windproof, highly breathable, water repellent outer fabric with taped seams. Foldaway hood in collar. Very comfortable light supple garment. Zip closure under flap with press studs. Fixed quilted lining. Two patch pockets. Napoleon, mice and phone pockets.
Conforms to EN20471-2013+A1:2007 3:2, EN343:2003 +A1:2007 3:3 & EN14058: 2004 2XXXX
Attribute | Value |
---|---|
Brand | Sioen |
Colour | Orange/Navy Blue |
EAN | 5411805720966 |
ECLASS Code | 40010101 |
Fabric Weight | 155g/m² |
Material | Polyester |
MFR Part No. | 313AN2ES3279 |
Product Type | Jacket |
Series | Lightflash |
Size | 2XL |
Standards Met | CE EN 343:2003 + A1:2007/Class 3-3 EN ISO 13688:2013 EN ISO 20471:2013/Class 3 |
UNSPSC Code | 46181531 |