SKU:
TMO9625778T
MPN:
ARC-LR10355 L05/07 2XL
£259.00
Ex VAT
£310.80
Inc VAT
14 Variations Available
Product Details
Product Specification
The FR/ARC Waterproof Hi-Vis Jacket is a cutting-edge flame-retardant, arc-rated waterproof jacket specifically designed for climbers and utility workers. This specialized FR/ARC climbing jacket boasts features such as a wind cape, reinforced elbows, neoprene cuffs, and a large fold-away helmet hood, providing robust protection and comfort. With a 42-caliber ATPV rating, it ensures high-level safety for professionals working in demanding environments.
Features and Benefits
• Breathable, wind- and waterproof with taped seams
• Waterproof: ≥13.000 MM
• Breathability: 10.000g/m2/24h
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Orange/Black |
ECLASS Code | 40010101 |
MFR Part No. | ARC-LR10355 L05/07 2XL |
Product Type | Jacket |
Series | LYNGSOE |
Size | 2XL |
Standards Met | EN ISO 11612:2015 A1, B1, C1, D3, F1, F3 IEC 61482-2-2009, Class 2, ATPV 42, 4 cal/cm2 |
UNSPSC Code | 46181531 |