£169.00
Ex VAT
£202.80
Inc VAT
14 Variations Available
Product Details
Product Specification
The FR/ARC Lightweight Waterproof Parka is a high-performance flame-retardant, arc-rated jacket designed for optimal protection and comfort. Combining lightweight construction with breathability, this parka ensures a reliable shield against the elements. With its hi-viz design, it not only prioritizes safety but also offers a versatile and comfortable solution for various work environments requiring flame resistance and arc protection.
Features and Benefits
• Hidden zipper under storm flap with Velcro
• Drawstring at waist
• Large hood which fits over helmets
• Detachable hood with drawstring
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Yellow |
ECLASS Code | 40010101 |
MFR Part No. | ARC-LR19055 L53 L |
Product Type | Jacket |
Series | LYNGSOE |
Size | L |
Standards Met | EN ISO 11612:2015 A1, B1, C1, E3, F1. IEC 61482-2-2009, Class 1, ATPV 12 cal/cm2 - ELIM 9,7 cal/cm2 |
UNSPSC Code | 46181531 |