£31.99
Ex VAT
£38.39
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
The Women's hi-vis expander seamlessly transforms your existing ROSEMOOR jacket into maternity wear. This innovative accessory ensures expecting mothers stay dry, safe, and visible without the need for a new jacket. The zip-in feature simplifies adaptation, making it a practical solution for mums-to-be without compromising on comfort or style.
Features and Benefits
• Seamlessly integrates with Rosemoor Jacket JL04 for maternity wear
• Hook and loop and stud fastenings ensure a secure fit
• Elasticated bump section allows for comfortable stretch
• Size-adjusting toggles accommodate changing body size
• Full-length storm flap provides wind protection
• LTEC 10K fabric ensures waterproof, windproof, and breathable performance
• Mesh lining enhances comfort and breathability
Typical Applications
• Trades
• Construction
• Warehouse
• Outdoor working
Standards
• EN ISO 20471 Class 3
• EN 343 3:3
• RIS-3279-TOM (orange only)
Notes
• Maternity jacket expander only. ROSEMOOR hi-vis jacket sold separately
• Compatible with the ROSEMOOR hi-vis jacket:
Yellow - RMR9620001F-RMR9620001A
Orange - LWR9623210A-LWR9623210B
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Orange |
ECLASS Code | 40010101 |
Material | Laminated Polyester |
MFR Part No. | EX01-O-LEO-XS |
Product Type | Maternity Jacket Expander |
Series | Rosemoor |
Size | XS |
Standards Met | EN ISO 20471 Class 3 |
UNSPSC Code | 46181531 |