£44.99
Ex VAT
£53.99
Inc VAT
12 Variations Available
Product Details
Product Specification
155gsm Siopor® Regular 100% polyester with 100% PU coating. 100% waterproof, windproof, highly breathable, water repellent outer fabric with taped seams. Fixed hood in collar. Very comfortable light supple garment. Zip closure under flap with press studs. Two patch pockets.
Conforms to EN ISO 20471:2013+A1:2007 3:2 & EN343:2003 +A1:2007 3:3
Attribute | Value |
---|---|
Brand | Sioen |
Colour | Orange |
EAN | 5414718115676 |
ECLASS Code | 40010101 |
Fabric Weight | 155g/m² |
Material | Polyester |
MFR Part No. | 198AA2X98FC1 |
Product Type | Jacket |
Series | Monoray |
Size | L |
Standards Met | CE EN 343:2003 + A1:2007/Class 3-3 EN ISO 13688:2013 EN ISO 20471:2013 + A1:2007/Class 3-2 GO/RT 3279 |
UNSPSC Code | 46181531 |