£12.99
Ex VAT
£23.99
| Save 45.85%
£15.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The high visibility Rip-Stop bomber jackets from TuffSafe® are made from durable and waterproof fabric to ensure maximum protection against harsh weather conditions. The quilted lining delivers comfort and insulation during colder days, while the hood can be conveniently folded away during dry weather.
Features and Benefits
• Full-length zipper closure with storm flap and press studs for maximum water protection
• An internal phone pocket and 2 front pockets with flaps give ample storage
• Elasticated waistband and cuffs keep out the cold and add comfort
• Hook & loop adjuster at the cuffs for further adjustment if required
• Internal zip allows for branding and personalisation if required
Standards
• CE Certified
• EN20471:2013 + A1:2016
• EN 343:2003 3:1 Class 3
• RIS 3279-TOM Rail industry (Orange only)
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Yellow |
EAN | 5036140460591 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
Product Type | Bomber Jacket |
Series | Rip-Stop |
Size | 2XL |
Standards Met | EN20471 EN343 |
UNSPSC Code | 46181531 |