Tuffsafe

Rip-Stop, Bomber Jacket, Unisex, Yellow, Polyester, XL

SKU:

TFF9627403C

MPN:

9627403C

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (50+)

    Product Details

    The high visibility Rip-Stop bomber jackets from TuffSafe® are made from durable and waterproof fabric to ensure maximum protection against harsh weather conditions. The quilted lining delivers comfort and insulation during colder days, while the hood can be conveniently folded away during dry weather.


    Features and Benefits
    • Full-length zipper closure with storm flap and press studs for maximum water protection
    • An internal phone pocket and 2 front pockets with flaps give ample storage
    • Elasticated waistband and cuffs keep out the cold and add comfort
    • Hook & loop adjuster at the cuffs for further adjustment if required
    • Internal zip allows for branding and personalisation if required


    Standards
    • CE Certified
    • EN20471:2013 + A1:2016
    • EN 343:2003 3:1 Class 3
    • RIS 3279-TOM Rail industry (Orange only)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Colour

    Yellow

    EAN

    5036140460584

    ECLASS Code

    40010101

    Gender

    Unisex

    Material

    Polyester

    Product Type

    Bomber Jacket

    Series

    Rip-Stop

    Size

    XL

    Standards Met

    EN20471 EN343

    UNSPSC Code

    46181531